Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WB2099902

MPN #: MX47-536-02

Metro® MetroMax i Shelf Truck w/Wheel Horn, 1000 lb. Capacity, 60"L x 24"W x 79"H, Blue

Product Description
MetroMax i Shelf Trucks with Microban Finish include open-grid removable shelf mats that lift off for easy cleaning. Rust- and corrosion-proof polymer shelf mats include Microban a compound that inhibits the growth of odor- and stain-causing mold, mildew, and fungi. Shelves adjust at 1/2" increments along numbered posts. All polymer wheel horn with stainless steel axle and hardware. Epoxy coated steel posts and shelf frames. Four 5" polyurethane swivel casters—2 with brake. NSF certified.

PRICE
$1,889.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height79 in
Weight Capacity1000 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
ColorBlue
Wheel TypePolyurethane
Number of Shelves4
MaterialPolymer
DescriptionMetromax i
Manufacturers Part NumberMX47-536-02
BrandMetro