This Master Pack was designed to consolidate a quantity of 6 of our 8" x 8" x 8" (888) cartons to save on freight costs
For help selecting the right box, click the BROCHURE tab below.
Model # :WBB68879
Weights & Dimensions
| Inside Length | 25-1/8 in |
| Inside Width | 8-3/8 in |
| Inside Height | 17-1/2 in |
| Weight Capacity | 65 lbs |
Product Details
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 15 |
| Manufacturers Part Number | B68879 |
| Brand | Global Industrial |