Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palisade

Model # :WBB3055983

MPN #: 53003

Palisade 25.6"L x 14.8"W Vinyl Wall Tile, Louvre Granite, 8 Pack

Product Description
Palisade Waterproof Interlocking Wall Tiles are 100% waterproof and do not require grout, making them ideal for moist environments. Palisade wall tiles are easily installed using tube adhesive; simply interlock the edges. No special tools or saws are required. The engineered rigid core technology provides warmth in a durable, scratch and UV-resistant tile. Palisade is available in many elegant finishes to fit any room's decor. Can be used in commercial and residential applications.

Features:
  • Fire Rating - Class A
  • Approvals/Certifications - ASTM E331-00, ASTM G21


PRICE
$94.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25.6 in
Width14.8 in
Height0.2 in
Thickness0.2 in

Product Details

StyleGlue up
MaterialVinyl
Package Quantity8
ColorGray
Surface MaterialSmooth
Manufacturers Part Number53003
BrandPalisade

Warranty

Warranty10 yr