Aspect Short Grain 3" X 6" Brushed Copper Metal Decorative Wall Tile, 8 Pack - A53-52
Write a Review
|
Questions & Answers (0)
Product Description
Aspect is a decorative metal tile that provides the look of a custom metal backsplash at a fraction of the cost. These double-sided aluminum tiles with polymer core come with a peel and stick backing making installation a breeze! Create the classic subway tile pattern or get creative and make a pattern of your own. Aspect tiles can be designed to create an elaborate or an uncomplicated backsplash as your personal style requires and are perfect for backsplashes, accent walls, toe-kicks and more! Each pack includes 8 tiles for 1 sq ft of coverage.
PRICE
$16.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 6 in |
| Height | 1/10 in |
| Thickness | 1/10 in |
Product Details
| Style | Peel & Stick |
| Material | Metal |
| Package Quantity | 8 |
| Color | Brown |
| Manufacturers Part Number | A53-52 |
| Brand | Aspect |
Warranty
| Warranty | 5 yr |