Aspect 3" X 6" Peel & Stick Glass Decorative Wall Tile in Frost, 8 Pack - A50-63
Aspect Glass peel and stick backsplash is a decorative 3in x 6in glass tile that provides the look of custom backsplash at a fraction of the cost. These easy to install tiles are available in multiple colors and do not require grout. Aspect subway tiles have been designed to allow you to create a backsplash to fit your personal style and are perfect for backsplash and accent wall applications! Aspect Glass comes with eight 3in. x 6in. tiles covering 1 sq ft.
Aspect 3" X 6" Peel & Stick Glass Decorative Wall Tile in Frost, 8 Pack - A50-63
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 6 in |
| Height | 1/5 in |
| Thickness | 1/5 in |
Product Details
| Style | Peel & Stick |
| Material | Glass |
| Package Quantity | 8 |
| Color | Frost |
| Manufacturers Part Number | A50-63 |
| Brand | Aspect |
Warranty
| Warranty | 5 yr |