25" Drawcord Laundry Bag W/ 10 Grommets, Cotton Duck, Natural - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
25" Drawcord Laundry Bag with 10 Grommets, Cotton Duck, Natural
Laundry bags with grommets are made for lasting heavy-duty use. Laundry bags are made with sturdy draw cords that lace through each grommet. Circular bottom for space efficiency.
Laundry bags with grommets are made for lasting heavy-duty use. Laundry bags are made with sturdy draw cords that lace through each grommet. Circular bottom for space efficiency.
PRICE
$258.00 Sold in packages of 12 / $21.50 ea
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flat Size | 40x37 |
| Diameter | 25 in |
Product Details
| Style | Drawcord |
| Type | Light Duty |
| Material | Cotton Duck |
| Package Quantity | 12/Pack |
| Bottom | Round |
| Color | Brown |
| Manufacturers Part Number | 325CD |
| Brand | H.G. Maybeck |