18" Ropeless Hamper Bag, Nylon, Red, Round Bottom - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Small ropeless hamper bags feature a "sandwich bag" style closure for easy containment of contents. Helps collect soiled linen. Ropeless hamper bags flip closed for a convenient way to keep bag's contents securely contained. Handles on the top and bottom of the bag for easy dumping. All stress points are reinforced for extra durability.
PRICE
$150.00 Sold in packages of 12 / $12.50 ea
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flat Size | 30x43 |
| Diameter | 18 in |
Product Details
| Style | Flip-to-close |
| Type | Light Duty |
| Hem Type | Elast |
| Material | 200 Denier Nylon |
| Package Quantity | 12/Pack |
| Bottom | Round |
| Color | Red |
| Manufacturers Part Number | 190NL-V-RD |
| Brand | H.G. Maybeck |