VizCon TrafFix Devices 25 Lbs Drum Rubber Base
|
Questions & Answers (0)
Product Description
Adds ballast to drums without requiring sand. 100% recycled rubber base weighs 25 lbs. to keep drum in place even in gusty conditions. Includes 2 convenient handholds for easy lifting and transport.
PRICE
$54.95
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26.5 in |
| Width | 26.5 |
| Height | 3.2 in |
| Weight | 25 lbs |
Product Details
| Sheeting | None |
| Type | Base |
| Tape Color Family | No |
| Color | Black |
| Material | Rubber |
| Description | Rubber Base |
| Package Quantity | 1 |
| Manufacturers Part Number | 18025-RUB |
| Accepts Barricade Light | No |
| Shape | Octagon |
| Brand | TrafFix Devices |