Base support for 48000 Series 200-700 lb Barrel. Use to have the 48247P model at the same height of the other 4800 series barrels.
VizCon TrafFix Devices Big Sandy® 48000 Series, Barrel Base Support, 48247P
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 38 in |
| Height | 38 in |
| Weight | 28 lbs |
| Diameter | 38 in |
Product Details
| Sheeting | None |
| Type | Base |
| Tape Color Family | No |
| Color | Yellow |
| Material | LDPE |
| Description | Big Sandy® 48000 Series, Base Support |
| Package Quantity | 1 |
| Manufacturers Part Number | 48247P |
| Impact Capacity | 4400 lbs @ 62 MPH |
| Accepts Barricade Light | No |
| Brand | TrafFix Devices |
Compliance & Certifications
| Certifications | NCHRP-350 Approved |