Sealer Sales ND-2333 Heavy Duty Bag Sealer
Write a Review
|
Questions & Answers (0)
Product Description
Sealer Sales ND-2333 Heavy Duty Bag Sealer
Our newest addition to our bag sealer line, the ND-2333, tackles even the toughest job. This heavy duty bag sealer will seal any plastic or paper bag with a twisted neck diameter of up to .24" (6mm). Bags can be easily sealed at different angles. The ND-2333 has a 0.47" (12mm) throat size easily fitting the standard 3/8" PVC tape. Using these dispensers is a simple, economical way to close poly bags with vinyl packaging tape. They are capable of sealing 2,000 bags per house and use only 2" of tape per seal. Dispensers are all heavy cast aluminum constructed with an inbuilt cutter and heavyweight base. Dispensers require no assembly or maintenance. Simply place PVC tape on the 3" core wheel and it is ready to use.
Our newest addition to our bag sealer line, the ND-2333, tackles even the toughest job. This heavy duty bag sealer will seal any plastic or paper bag with a twisted neck diameter of up to .24" (6mm). Bags can be easily sealed at different angles. The ND-2333 has a 0.47" (12mm) throat size easily fitting the standard 3/8" PVC tape. Using these dispensers is a simple, economical way to close poly bags with vinyl packaging tape. They are capable of sealing 2,000 bags per house and use only 2" of tape per seal. Dispensers are all heavy cast aluminum constructed with an inbuilt cutter and heavyweight base. Dispensers require no assembly or maintenance. Simply place PVC tape on the 3" core wheel and it is ready to use.
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
Product Details
| Assembly Required | Yes |
| Package Quantity | 1 |
| Description | Sealer Sales ND-2333 Heavy Duty Bag Sealer |
| Color | Red |
| Series | Sealer Sales |
| Manufacturers Part Number | ND-2333 |
| For Use With | Produce Tape |
| Brand | Sealer Sales |
Warranty
| Warranty | 6 Months |