Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB995863

MPN #: 4025JC

Jonti-Craft® 25 Tub Mobile Cubbie Without Tubs, 60"W x 15"D x 35-1/2"H, Birch Plywood

Product Description
Papers lay flat in these twenty-five dishpan sized tubs. 60" wide x 15" deep x 36" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Back options available
  • Mobile, caster mounted
  • Standard tub colors are red, blue, yellow, green or orange
  • Contact your Jonti-Craft dealer for specific tub colors
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$849.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
849.00
Buy 6 units - 10 units
805.00Save $44.00 (5%)
Buy 11+ units
779.00Save $70.00 (8%)
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth15 in
Height35-1/2 in
Weight127 lbs

Product Details

TypeClassroom Storage
Bin Quantity (Bin Size)0 (11"W x 13-1/2"D x 5-1/4"H)
Number of Adjustable Shelves0
Frame Color FamilyNatural
SeriesJonti-Craft®
Number of Bins0
StylePreschool Cubby
Edge Color FamilyNatural
Country of OriginMade in USA
Mobile or StationaryMobile
MaterialPlywood
Construction TypeAssembled
Number of Compartments25
Package Quantity1
Manufacturers Part Number4025JC
Number of Fixed Shelves5
Base TypeMobile
BrandJonti-Craft

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified