Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB995816

MPN #: 0304JC

Jonti-Craft® 12 Tub Mobile Cubbie Without Tubs, 57-1/2"W x 15"D x 35-1/2"H, Birch Plywood

Product Description
Specially designed for daycare centers. Cubbie openings are 13½" wide x 14" deep x 10" high. Overall 57½" wide x 15" deep x 35½" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Back options available
  • Mobile, caster mounted
  • Standard tub colors are red, blue, yellow, green or orange
  • Contact your Jonti-Craft dealer for specific tub colors
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$779.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
779.00
Buy 6 units - 10 units
739.00Save $40.00 (5%)
Buy 11+ units
719.00Save $60.00 (8%)
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width57-1/2 in
Depth15 in
Height35-1/2 in
Weight99 lbs

Product Details

TypeClassroom Storage
Bin Quantity (Bin Size)0 (11"W x 13-1/2"D x 5-1/4"H)
Number of Adjustable Shelves0
Frame Color FamilyNatural
SeriesJonti-Craft®
Number of Bins0
StylePreschool Cubby
Edge Color FamilyNatural
Country of OriginMade in USA
Mobile or StationaryMobile
MaterialPlywood
Construction TypeAssembled
Number of Compartments12
Package Quantity1
Manufacturers Part Number0304JC
Number of Fixed Shelves3
Base TypeMobile
BrandJonti-Craft

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified