Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Southern Wire

Model # :WBB1318026

MPN #: 002300-00620

Southern Wire® 250' 1/2" Dia. 6x36 Extra Improved Plow Steel Bright Wire Rope

Product Description
Southern Wire® 250' 1/2" Dia. 6x36 Extra Improved Plow Steel Bright Wire Rope - Independent Wire Rope Center

Southern Wire® is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications.
PRICE
$669.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length250 ft
Weight115 lbs
Diameter1/2 in
Average Breaking Strength26,600 lbs

Product Details

Assembly RequiredNo
TypeExtra Improved Plow Steel Bright Wire Rope
Body MaterialBright Wire Rope
Material6x36 Extra Improved Plow Steel, Bright Wire Rope
Construction TypeRopes, Twine & Cables
Manufacturers Part Number002300-00620
GradeEIPS
BrandSouthern Wire