Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1891782

MPN #: 373-00919

250 lbs. Concrete Base with 18" Nesting Sleeve (Accepts 2" Square Post)

Product Description
Features:
  • 18" Square base
  • 18" Square post nesting sleeve version accepts 2" square posts (Sleeve Only, Post Not Included)
  • Intended for signs up to 30" x 30"
PRICE
$199.95

Min. purchase quantity is 2
2
2
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height18 in
Weight250 lbs

Product Details

MaterialConcrete and Steel
Package Quantity1
Description250 lbs. Concrete Base with 18" Nesting Sleeve
ColorWhite
WheelsNo
Manufacturers Part Number373-00919