Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1504169

MPN #: 1603-00003

1603-00003 14 Gauge Square Galvanized Square Post, 2"W x 2"D x 10'L

Product Description
1603-00003 14 Gauge Square Galvanized Square Post, 2" x 2" x 10'

Square Post. 2"W x 2"D x 10'L 14 Gauge Full Punched Galvanized Steel. 7/16" diameter holes on 1" centers that run the full length of the post on all four sides-Galvanized inside and outside.

PRICE
$105.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height2 in
Thickness2 mil
Post Height10 ft

Product Details

Sign LegendGalvanized Square Post
MaterialSteel
Package Quantity1
DescriptionGalvanized Square Post
ColorSilver
WheelsNo
Manufacturers Part Number1603-00003