Brady® U-Channel Sign Post, 8' H, Green
Write a Review
|
Questions & Answers (0)
Product Description
Brady® U-Channel Sign Posts feature a baked green enamel finish on hot-rolled, high tensile strength steel for years of maintenance-free performance. 3/8" Holes, 1" on center. Hardware sold separately.
PRICE
$89.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Height | 96 in |
| Post Height | 8 ft |
| lbs/ft | 2 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | U-Channel Sign Post |
| Color | Green |
| Wheels | No |
| Manufacturers Part Number | 97204 |
| Brand | Brady |