- 500mL Filters feature expanded 90mm diameter membrane to increase flow and reduce clogs for faster filtration
- Easy-to-read molded graduations marks on bottle top filter
- Bold easy-to-read printed membrane and pore size for easy identification
- Curved bottle design for easy handling
- Printed lot number and expiration date on every bottle top
- Improved filter support provides faster flow rates
- Angled hose barb adapter fits three size hose diameters and prevents the filter from tipping
- Polyethersulfone (PES) membrane is for high flow and low binding
- 0.10µm PES membrane ideal for mycoplasma removal
- 0.22µm PES membrane is the first choice for sterile filtration of cell culture media
- 0.45µm PES membrane ideal for solution clarification
- Filter Systems include bottle top filter and solution bottle with cap (Bottle Top Filter available separately)
CELLTREAT® 250mL Filter System, PES Filter, 0.10µm, 75mm, Sterile, Polystyrene, 12/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$175.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 4 |
| Pore Size | 0.10µm |
| Diameter | 75 |
Product Details
| Type | Filter System |
| Color | Clear |
| Retention | 0.1 |
| Capacity | 250mL |
| Material | Polystyrene |
| Sterile | Yes |
| Package Quantity | 12 |
| Manufacturers Part Number | 229722 |
| Brand | CELLTREAT Scientific Products |