- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Satco S3123 250q/Cl/Dc 250w Halogen W/ Dc Bay. Base Bulb - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Satco Halogen Lamps
PRICE
$82.80 Sold in packages of 12 / $6.90 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Double Contact Bayonet (BA15d) |
Product Details
| Lamp Code | 250Q/CL/DC |
| Average Life | 2000 hr |
| Wattage | 250 W |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S3123 |
| Lumens | 4350 |
| Shape | T4.5 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | BA15D |