- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Satco S3182 500q/F 500w Halogen W/ Mini Can Base Bulb - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Satco Halogen Lamps
PRICE
$177.00 Sold in packages of 12 / $14.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Mini-Candelabra (E11) |
Product Details
| Lamp Code | 500Q/F |
| Average Life | 2000 hr |
| Wattage | 500 W |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S3182 |
| Lumens | 7650 |
| Shape | T4 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | E11 |