Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tritan

Model # :WBB2016349

MPN #: 2517 X 1 11/16

Tritan 2517 X 1 11/16, 1-11/16" x 2.4" 2517 Series Tapered Locking Steel Bushing, 1-11/16" Bore

Product Description
Tritan 2517 X 1 11/16, 1-11/16" x 2.4" 2517 Series Tapered Locking Steel Bushing, 1-11/16" Bore

PRICE
$61.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.4 in
Locking Screw Size3/8"
Wrench Torque422 lb-ft
Bore Size1-11/16"
Key Way3/8 in
Diameter2.4 in

Product Details

TypeFinished Bore
Series2517
StyleTapered Locking
FinishNone / Naked Steel
MaterialSteel
Manufacturers Part Number2517 X 1 11/16
BrandTritan