Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




B & B Manufacturing

Model # :WBB2681362

MPN #: P1x1-11/16

B&B P1x1-11/16 C45 Steel / Black Oxide Split Taper Bushing 1-11/16 Inch Bore

Product Description
Taperlock bushings keep sprocket hubs narrow so the length-thru-bore dimension is less significant. The left-justified hub allows shaft mounting close to bearings, keeping the center of the load dimension small while preventing issues with highly overhung loads. Taperlock bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.

PRICE
$25.95

Min. purchase quantity is 3
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bore Size1-11/16 Inch

Product Details

Manufacturers Part NumberP1x1-11/16
MaterialSteel
BrandB & B Manufacturing