Features:
- Sold in Packs of: 2
- Material: Acrylic
- Overall Measurement: 16"W x 8.5"H
- Sign Measurement: 11"W x 8.5"H
- Number of Pockets: 1
- Brochure Size: Tri-fold
- Color: Clear
Weights & Dimensions
| Width | 16 in |
| Height | 8-1/2 in |
Product Details
| Style | Free Standing |
| Type | L-Shaped |
| Material | Acrylic |
| Package Quantity | 2 |
| Description | L-Shaped Sign Holder W/ Brochure Pocket |
| Color | Clear |
| Manufacturers Part Number | 252057-2PK |
| Brand | Azar Displays |