Features:
- Sold in Packs of: 2
- Material: Acrylic
- Overall Measurement: 13"W x 9.125"H
- Sign Measurement: 4.25"W x 9.125"H each
- Number of Pockets: 2
- Brochure Size: Tri-fold
- Color: Clear
Weights & Dimensions
| Width | 13 in |
| Height | 9-1/8 in |
Product Details
| Style | Tri-Fold |
| Material | Clear |
| Package Quantity | 2 |
| Description | Trifold Brochure Holder W/2 Clear Sign Holders |
| Color | Clear |
| Manufacturers Part Number | 252059-2PK |
| Brand | Azar Displays |