Features:
- Sold in Multiples of: 1
- Measurement: 5"W x 14"H"
- Color: Clear, Silver
- Use for: Item #700914, #700916, & #700950
Weights & Dimensions
| Width | 5 in |
| Depth | 2-7/8 in |
| Height | 14 in |
| Weight | 1 lbs |
| Insert Size | 5"W x 14"H |
Product Details
| Style | T-sign |
| Package Quantity | 1 |
| Description | T-Sign Holder |
| Color | Clear |
| Manufacturers Part Number | 700001 |
| Brand | Azar Displays |