Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Azar Displays

Model # :WBB2322109

MPN #: 300249

Global Approved 300249, Sidewalk Sign, 24"W x 33"D x 43"H

Product Description
Azar Displays Double-Sided Weighted Base Sidewalk Stand is an efficient way to capture your customer attention on the sidewalk and getting people to come into your store. This Curb Sign is one of the most strong and durable outdoor signs you can find, with its hard aluminum frame and HLPE (High-Density Polyethylene) base for support. The base can be filled with either sand or water that is treated with anti-freeze powder (not included) to ensure the water stays liquid even in the cold. Perfect for high traffice areas. A thin plastic layer covers your graphic or artwork protecting it from the elements.This signage can be used as a graphic display for upcoming events, promotions, menus specials, or sales at any business from restaurants, to bars, to retail businesses, and much more. The simple snap open and close design, makes poster changes very easy. The clean design of this heavy duty poster board holder will certainly catch the attention of passersby and customers making it a valuable sign to boost your business sales.

Features:
  • Sold in Multiples of: 1
  • Loading Style: Top Loading
  • Material: Plastic Wheeled base, Metal frame
  • Orientation: Portrait
  • Graphic Size: 24"W x 36"H
  • Overall Height: 43"
  • Color: Black
PRICE
$299.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Width24 in
Depth33 in
Height43 in
Weight15 lbs
Base26.5"W x 33"D.
Insert Size24"W x 36"D

Product Details

TypeFloor Standing Display
ColorClear
StyleStatic
Base StyleWeighted Raised base
Package Quantity1
Manufacturers Part Number300249
BrandAzar Displays