Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3172594

MPN #: T94725256PK

Scotch® 2525 Flatback Tape, 2" x 60 Yds., 9.5 Mil, Orange - Pkg Qty 6

Product Description
3M™ 2525 Flatback Tape used for holding, splicing or masking applications where high adhesion strength, high temperature capability and high backing strength are required.

Features:
  • Moisture resistant
  • High visibility
  • Not recommended for outdoor applications or prolonged periods of sunlight exposure as tape may become very difficult to remove
  • Withstands temperatures up to 300° F for 1 hour
  • Orange flatback paper with rubber adhesive


PRICE
$479.70  Sold in packages of 6 / $79.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
479.70
Buy 2 pkgs - 5 pkgs
455.70Save $24.00 (5%)
Buy 6+ pkgs
443.70Save $36.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width2 in
Thickness9.5 mil
Tensile Strength49
Core Size3 in

Product Details

TypeFlatback Tape
ColorOrange
Application Temperature Range60-300 °F
Tape DutyRegular
MaterialPaper
DescriptionFlatback Tape
Package Quantity6
Manufacturers Part NumberT94725256PK
Percent Elongation2
BrandScotch