Todol 2PEZ605 2 Part EZ-Flo Spray Foam Insulation Kit - 50 cu. ft
Write a Review
|
Questions & Answers (0)
Product Description
Spray foam 2-part 2 tank system with 9.5 feet of hose for spraying wall cavities and large voids. Professional two (2) part Spray Foam for large jobs. Substrates include most building materials.
PRICE
$1,849.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 50 Cubic Ft |
| Coverage | 605 Board Ft, 50 Cubic Ft |
Product Details
| Type | Foam Sealant |
| Application Time | Less Than 10 Minutes |
| Color | White |
| Expansion Ratio | Variable |
| Insulation Value | R-Factor 5.9 Per Inch |
| Full Cure Time | 10 Minutes |
| Package Quantity | 1 |
| Description | EZ 605 2 Part Spray Foam |
| Manufacturers Part Number | 2PEZ605 |
| Brand | Todol Products |
Compliance & Certifications
| Certifications | ASTME-105 |