Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB1580164

MPN #: 7010374918

3M™ Scotch® ATG 752C Handheld Adhesive Transfer Tape Dispenser 1/2" & 3/4"W Tape - Pkg Qty 6

Product Description
This 752C is a blue adhesive applicator to be used with ATG tape of 1/2" or 3/4" wide rolls. Holds up to 36 yd (32m) of ATG tape and includes a tape conversion kit that allows the use of 1/4" wide rolls. Convenience, fast application with the touch of a finger for industrial or consumer use. The liner rewinds into the applicator. It is applied in one easy step.

Details:
  • Applies adhesive while removing and rewinding liner back into the applicator to eliminate clean-up
  • Provides controlled application with the squeeze of a trigger
  • Transparent cover provides quick and easy inspection to show remaining tape
  • Applicator accommodates the use of 3/4" and -1/2" width adhesive rolls
  • Adapter allows use of -1/2" rolls on ATG700 applicator
  • Covered gears minimize applicator jams


PRICE
$359.70  Sold in packages of 6 / $59.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Tape Width1/2 in
Max Tape Width3/4 in

Product Details

Handle MaterialPlastic
TypeAdhesive Transfer Tape Dispenser
ColorBlue
For Use WithAdhesive Transfer Tape
StyleGun
MaterialPlastic
Package Quantity6
Frame MaterialPlastic
Manufacturers Part Number7010374918
Load TypeSide
BrandScotch

Compliance & Certifications

CertificationsRoHS