Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212437

MPN #: 7000088508

3M™ 2525 Performance Flatback Tape, 1-7/8" x 60-1/8 Yds., 9.5 Mil, Orange, 24 Rolls/Case - Pkg Qty 24

Product Description
3M™ Performance Flatback Tape 2525 is a reliable tape ideal for splicing and paint masking applications where adhesion in high temperature bake cycles is necessary. This tough tape features a dependable smooth paper backing capable of resisting high temperatures as well as moisture, and can be torn by hand for easy application. yet is suitable for machine dispensing. Natural rubber adhesive offers dependable tack and holding power.

Orange Backing Helps Identify Splices in Motion. 3M™ Performance Flatback Tape 2525 can be used for applications in paper mills, converting plants and manufacturing facilities where a colored backing is desired. This tape has excellent adhesion and backing strength levels, and is resistant to moist conditions. It can also withstand temperatures of 300°F (149°C) for up to one hour

Recommended Applications:
  • Can be used in many holding, masking and splicing applications where a high visibility tape is desired
  • It can also be used for various types of edging and binding applications
3M™ Performance Flatback Tape 2525 is not recommended for outdoor applications or prolonged periods of sunlight exposure as tape may become very difficult to remove.

Bringing better ideas to the surface through science and Innovation. In our 3M™ Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.

PRICE
$1,030.80  Sold in packages of 24 / $42.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/8 in (55 m)
Width1-7/8 in (48 mm)
Thickness9.5 mil
Tensile Strength49

Product Details

TypeFlatback Tape
ColorOrange
Series2525
Application Temperature Range300 °F
Tape DutyMasking Solution, Packaging, Splicing
MaterialFlatback Paper
Package Quantity24
Manufacturers Part Number7000088508
Percent Elongation2
Brand3M