Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3212054

MPN #: 7000048603

3M™ Scotch® 824 Pouch Tape, 5" x 6", 2.5 Mil, Transparent, 12 Rolls/Case - Pkg Qty 12

Product Description
Scotch® Pouch Tape 824 is an easily dispensed roll of pressure sensitive tape with a sticky border and a printed, non-tack centre section. These rolls provide a quick, simple and secure method of attaching and protecting packing lists and other documentation to a wide range of shipping containers. Ship with confidence Scotch® Pouch Tape 824 are a linerless solution for attaching documents, literature and samples to packages. They are dispensed by means of a convenient pouch tape dispenser. An aggressive synthetic rubber resin adhesive provides an excellent bond to a variety of substrates and over contoured surfaces to keep packing lists, manifests or labels on the package for safe delivery. The strong film backing is both moisture and abrasion resistant, aiding in resistance against the rigors of shipping or rubbing-off. This reduces the chance of lost or delayed packages or from labels, invoices and bar codes from becoming scuffed and non-legible.

Recommended Applications:
  • Attaching and protecting shipping documents
  • Promotional items
  • Product samples
  • work instructions
Roll format for easy dispensing Scotch® Pouch Tape 824 are available in roll format. When pairing with Scotch® Pouch Tape Dispenser M727 and Scotch® Adjustable Tape Dispenser M797, users can improve throughput by up to 40%. There are 333 pouches per roll.

Bold, easy-to-read message a bright, orange colored border contains a printed message that reads: DOCUMENTS ENCLOSED. This calls attention to the labels and prevents accidental disposal of documents. A non-tack, see-through window through the central rectangle is designed to hold and protect various literature for easy document identification.

PRICE
$479.40  Sold in packages of 12 / $39.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width5 in
Thickness2.5 mil
Tensile Strength30
Core Size3 in

Product Details

TypeHot Melt Tape
ColorClear
Series824
Tape DutyBranding
MaterialPolypropylene Film
Package Quantity12
Manufacturers Part Number7000048603
Percent Elongation160
BrandScotch