3M 346 Heavy Duty Protective Tape, 4" x 60 Yds., 16.7 Mil, Tan, 3 Rolls/Case - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Suitable for both indoor and outdoor use, our thick backing and specially formulated rubber adhesive provide a strong bond and clean removal to safeguard various surfaces for up to 6 months in outdoor conditions. The heavy paper backing also filters damaging UV rays for an added element of protection. Our 3M Heavy Duty Protective Tape 346 provides an economical way to shield many metals, plastics and materials in transit from costly surface damage and is a useful asset for aerospace, military, marine, specialty vehicle, transportation, automotive, metal fabrication and other industrial environments. Application Ideas: Protection of boat deck and interior cabin surfaces during building, finishing and refurbishing Steel tank protection during fabrication and welding Protection of aircraft parts and surfaces (e.g., wings, windows, etc.) during maintenance, storage shipping Indoor and outdoor protection of metals and plastics Protection of materials in transit from abrasion damage caused by movement within shipping containers (e.g., outdoor motors).
PRICE
$629.85 Sold in packages of 3 / $209.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 yd |
| Width | 4 in |
| Thickness | 16.7 mil |
| Tensile Strength | 28 |
Product Details
| Type | Protective Tape |
| Color | Tan |
| Series | 346 |
| Tape Duty | Heavy |
| Material | Flat Stock Paper |
| Package Quantity | 3 |
| Manufacturers Part Number | 7010311705 |
| Percent Elongation | 4 |
| Brand | 3M |