Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2321998

MPN #: 252033-2PK

Global Approved 252033, Three-Tier Brochure Holder, 4-1/4"W x 5-1/4"D x 9"H - Pkg Qty 2

Product Description
Azar Display's brochure holders are great for displaying your printed materials in a neat and organized arrangement for trifold sized brochures. The brochure holder is self-standing for your counter. It is lightweight and it can also be hung on the wall or pegboard or slatwall using special hooks. Hooks and screws are sold separately. The inside pocket dimensions are 4.375", and made of high quality acrylic material. The sleek design and staggered tiers let onlookers see the most of the front page of each leaflet, brochure or magazine. These crystal clear brochure holders suit any decor style as a tabletop display for restaurant menus, bank promotions, hotel concierge desks, hotel registration desks, or any company marketing material.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Number of Pockets: 3
  • Overall Measurement: 4.81"W X 5.5"D X 9.13"H
  • Brochure Type: Tri-Fold
  • Loading Style: Top Loading
  • Color: Clear
PRICE
$18.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/4 in
Depth5-1/4 in
Height9 in
Weight1 lbs
Insert Size4-1/8"W x 9"D

Product Details

ColorClear
Number of Pockets3
Number of Levels3
StyleVertical
Mounting LocationWall, Counter Top
MaterialAcrylic
Package Quantity2
Manufacturers Part Number252033-2PK
BrandAzar Displays