Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2321970

MPN #: 252378

Global Approved 252378, Three-Tier Brochure Holder, 9-1/4"W x 6"D x 13-1/4"H

Product Description
This Three-Tier Letter Holder is your ultimate solution for organizing and displaying literature in a professional environment. Crafted from durable, transparent plastic, this sleek holder ensures your documents remain easily accessible while maintaining a tidy presentation. Designed to accommodate letter-sized documents, each tier features three pockets, allowing you to showcase all of your important papers in a compact footprint. Whether you're enhancing your office reception, trade show booth, or retail space, its clear construction seamlessly integrates with any decor, providing a clear view of your materials. Measuring 9.25 inches wide, 6 inches deep, and standing at 13.25 inches tall, this holder is both spacious and stable, ensuring stability even when fully loaded. Ideal for businesses, schools, clinics, and more, the Three-Tier Three-Pocket Letter Holder combines practicality with professional elegance. Elevate your literature display today with this essential organizational accessory.

Features:
  • Sold in Multiples of: 1
  • Material: Plastic
  • Color: Clear
  • Number of Tiers: 3
  • Measurements: 9.25"W x 6"D x 13.25"H
  • Brochure Size: Letter
PRICE
$20.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/4 in
Depth6 in
Height13-1/4 in
Weight2 lbs
Insert Size8-1/2"W x 1-1/4"D x 11"H

Product Details

ColorClear
Number of Pockets3
Number of Levels3
StyleVertical
Mounting LocationWall, Counter Top
MaterialAcrylic
Package Quantity1
Manufacturers Part Number252378
BrandAzar Displays