Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2954426

MPN #: 2531143

Allpoints 2531143 Bulb, Shatter Resistant, 25W

Product Description
    Voltage: 115/125 V Ac
  • Electrical Wattage: 25
  • Coating: Plastic
PRICE
$2.04

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2531143
TypeSwitch, Timer
Voltage115, 125VAC V
ColorWhite
BrandAllPoints