- Color: White
- Material: Copper Wire
- Length: 15.2 M | 50' Roll
- Voltage: 600 V Ac Rating
- Gauge: 16
- Coating: Fiberglass Braided Jacket | Silicone Insulation
- Temperature Range: 200 C | 392 F
- Plating: Tin-Plated Wire
- Type: Sew
Allpoints 2531351 Wire, Hi-Temp, 16 Ga, White, 50'
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2531351 |
| Type | Wire, Cord, Plug |
| Voltage | 600VAC V |
| Color | White |
| Brand | AllPoints |