Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AllPoints

Model # :WBB2955502

MPN #: 2531360

Allpoints 2531360 Wire, Hi-Temp, 10 Ga, Tan, 100'

Product Description
  • Color: Tan
  • Material: Copper Wire
  • Length: 100' | 30.5 M
  • Voltage: 600 V Ac Rating
  • Gauge: 10
  • Coating: Fiberglass Braided Jacket | Silicone Insulation
  • Temperature Range: 250 C | 482 F
  • Plating: Tin-Plated Wire
  • Type: Tggt
PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2531360
TypeWire, Cord, Plug
Voltage600VAC V
ColorBrown
BrandAllPoints