- Color: Black
- Material: Ceramic
- Length: 3 3/4" | 95 Mm
- Width: 2 3/4" | 70 Mm
- Voltage: 250 V Ac
- Amp: 60
- Phase: 3
- Outer Diameter: 2 3/8" | 60 Mm
- Includes: 4 Phillips Head Screws
- Type: 3 Pole, 4 Wire Grounding
- Depth: 2 1/2" | 64 Mm
Allpoints 2531382 Receptacle, Single, 250V, 60A
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2531382 |
| Amperage | 60 A |
| Type | Wire, Cord, Plug |
| Voltage | 250V V |
| Color | Black |
| Brand | AllPoints |