- Color: Beige
- Material: Plastic
- Length: 4 1/8" | 105 Mm
- Width: 1 1/2" | 38 Mm
- Voltage: 125 V Ac
- Amp: 20
- Depth: 1" | 25 Mm
- Screw Centers: 3 7/8 X 15/16" | 98 X 24 Mm
Allpoints 2531380 Receptacle, Duplex, 125V, 20A
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.76
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | CR201 |
| Amperage | 20 A |
| Type | Wire, Cord, Plug |
| Voltage | 125V V |
| Color | Brown |
| Brand | Hubbell |