- Color: Black
- Length: 3-5/8"
- Width: 2-3/4"
- Voltage: 250 V Ac
- Amp: 50
- Phase: 3 With Ground
- Standards: Nema 15-50r
- Includes: (4) Mounting Screws
- Type: Flush Mount
- Depth: 1-7/8"
Allpoints 2531400 Receptacle (250V, 50A)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8450A |
| Amperage | 50 A |
| Type | Wire, Cord, Plug |
| Voltage | 250V V |
| Color | Black/Silver |
| Brand | Hubbell |