Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2952638

MPN #: 2531383

Allpoints 2531383 Plug, Straight, 4 Prong, 250V, 60A

Product Description
    Voltage: 250 V Ac
  • Amp: 60
  • Type: Nema 15-60p | Straight | 4 Prong
PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2531383
TypeParts
BrandAllPoints