Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2952640

MPN #: 2531385

Allpoints 2531385 Plug, Angle, Strght Bld, 250V, 50A

Product Description
    Voltage: 250 V Ac
  • Amp: 50
  • Type: Angular | Nema 14-50p | Straight Blade | 4 Prong
PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2531385
TypeParts
BrandAllPoints