Buyers Products DOT Light Plug is a 3-Wire AMP-Style Plug With 3-Pin Right Angle PL-3 Male Plug . Buyers Products DOT Light plugs are available with different pin combinations and terminations for connecting your DOT lighting.
Buyers DOT Light Plug 3-Wire AMP-Style Plug With 3-Pin Right Angle PL-3 Male Plug - 5620354 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.50 Sold in packages of 10 / $2.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/3 in |
| Depth | 7-1/7 in |
| Height | 1-6/7 in |
Product Details
| Type | DOT Light |
| Manufacturers Part Number | 5620354 |
| Respirator Connection Type | Male PL-3 Connection |
| Brand | Buyers Products |
Compliance & Certifications
| Certifications | DOT |