Allpoints 2531454 Hubbell 50A 250Vreceptacle
Allpoints 2531454 Hubbell 50A 250Vreceptacle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | -9450A |
| Amperage | 50 A |
| Type | Wire, Cord, Plug |
| Voltage | 250V V |
| Color | Black/Silver |
| Brand | Hubbell |