- 8ft. Cord Set, 125v, 20 Amp, 12ga, 3 Wire,
- W/ Straight Plug
- Nema # 5-20p
- Type Sjtow
Allpoints 38-1306 96" SJTOW Appliance Power Cord - 125V, 12 Gauge Wire
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 01638-0000 |
| Amperage | 20 A |
| Type | Wire, Cord, Plug |
| Voltage | 125V V |
| Color | Black |
| Brand | Bunn |