x

Take 15% off your entire order!

Offer applied at checkout

2HP DC Dr.-NEMA 4/12-NEMA 4X Encl. for 25XG-E ser

2HP DC Dr.-NEMA 4/12-NEMA 4X Encl. for 25XG-E ser

Item #: WBB351972

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $328.50

Save $16.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2HP DC Dr.-NEMA 4/12-NEMA 4X Encl. for 25XG-E ser

Dual voltage - 120/240 VAC, 50/60Hz. Adjustable horsepower settings. Barrier terminal strip. Packaged bridge supply (fullwave)1% speed regulation; ±1/2% with tach feedback. Adjustable Minimum speed. Adjustable Maximum speed. Adjustable IR Compensation. Adjustable Linear Acceleration. Adjustable Current Limit. Line voltage compensation. 5K ohm speed pot, knob and dial included. Power on/off switch (enclosed models) 50:1 speed range. Overload capacity: 150% for one minute. Transient voltage protection. Inhibit circuit. Enclosed models rated NEMA 4/12

  • BRAND Dart Controls
  • MANUFACTURERS PART NUMBER 253G-200E-4X
  • OUTPUT VOLTAGE 0-90/180 VDC
  • PACKAGE QUANTITY 1
  • INPUT VOLTAGE 120/240 VAC
  • HP 2 HP @ 180VDC
  • HEIGHT INCHES 2.75
  • LENGTH INCHES 7.25
  • WIDTH INCHES 5.53
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2HP DC Dr.-NEMA 4/12-NEMA 4X Encl. for 25XG-E ser

2HP DC Dr.-NEMA 4/12-NEMA 4X Encl. for 25XG-E ser

Item #: WBB351972

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant