Features
- Bring power, data, and A/V services into open space environments quickly & easily
- Custom capabilities
- On-site configurability
- A/V Compatibility
- Datacom connectivity options
- Two duplex receptacles
Weights & Dimensions
| Length | 12'5" ft |
| Width | 2-1/4 in |
| Depth | 2-5/16" |
| Thickness | .03" |
| Wire Size | #12 AWG solid type THHN conductors in |
Product Details
| Finish | Painted/Steel |
| Material | Steel |
| Description | Two Channel Pole |
| Manufacturers Part Number | 25DTP-412 |
| Enclosure | Steel |
| Brand | Wiremold |