Features:
- Wi-Fi storage technology allows you to stream and share music, video, photo and data files up to 5 users
- Streams music, video, photo and data files over Wi-Fi from storage media to Apple iOS and Google Android mobile devices*
- Works with USB flash drive, USB hard disk drive and SD card**
- Secure your contacts, photos and videos with one-touch phone backup
- Sync the drive with your Dropbox account
- SMB/CIFS/Samba/HTTP server functions
- Built-in fast Ethernet port to turn wired into wireless access point
- Works as a wireless access point
- Supports Internet pass-through access
- Built-in 2600mAh battery for up to 7 hours of continuous play time***
- Battery works as a charger for mobile devices
- Built-in USB 2.0 SD card reader
** SD adapter is required for MicroSD and MiniSD.
*** Playback time may vary depending on the amount of users, type of media being streamed, settings and other factors.
Specifications:
- USB interface: Micro USB 2.0 (to charge built-in battery, to connect to computer and work as a card reader), USB 2.0 (to read USB flash drive and USB hard disk drive, and to charge USB powered mobile device)
- Network interfaces: Wi-Fi 802.11 b/g/n (2.4 Ghz) with wireless security (WPA/WPA2/ Mixed WPA/WPA2 WPA/WPA2/ Mixed WPA/WPA2)
- Battery: 2600mAh Li-Polymer battery
- Storage capacity: SDXC, SDHC and MicroSD/MiniSD memory cards, Flash Drive and USB HDD
- Audio formats: MP3, AAC (iOS only), M4A (iOS only), WAV (iOS only), AIFF (iOS only)
- Video formats: AVI, M4V, MKV, MP4, MPG, RMVB, RM, WMV, 3GP, MOV, TS
- Photo formats: JPG, TIFF (iOS only), BMP (iOS only), GIF (iOS only), PNG (Android only)
- Document formats: PDF, TXT, Word, Excel, PowerPoint, Keynote (iOS only), Numbers (iOS only), Pages (iOS only)
- Certificates: FCC Class B, CE, RoHS, REACH
- Warranty: 1 year limited warranty
- Dimensions: 17 mm (H) x 72 mm (W) x 96 mm (L)
- Weight: 144 g