Bondhus 13854 2.5mm Hex L-Wrench - Short - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
2.5mm ProGuard™ Hex L-wrench Short
These Hex Tip Hex Key L-wrenches have a ProGuard™ finish for added resistance. Short arm style is ideal for tight spaces. Package quantity of 100. Tip size is 2.5mm and handle length is 54mm.
These Hex Tip Hex Key L-wrenches have a ProGuard™ finish for added resistance. Short arm style is ideal for tight spaces. Package quantity of 100. Tip size is 2.5mm and handle length is 54mm.
PRICE
$26.00 Sold in packages of 100 / $0.26 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 in |
| Tip Size | 2.5 in |
| Short Arm Length | 11/16 in |
| Handle Length | 54mm |
Product Details
| Type | Hex Key |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Gray |
| Style | Short Arm |
| Tamper Resistant | No |
| Package Quantity | 100 |
| Manufacturers Part Number | 13854 |
| Brand | Bondhus |