Features:
- Outstanding mechanical characteristics
- For tightening use short side, if possible
- AISI 420 stainless steel
Weights & Dimensions
| Length | 3-9/16 |
| Tip Size | 5/64 in |
| Handle Length | 7/8 |
Product Details
| Style | Short Arm |
| Type | Hexagon Key |
| Measuring System | SAE (Fractional) |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 000961989 |
| Brand | Beta |