Full cradle drawer suspension with steel ball-bearing rollers for smooth, quiet drawer action. Drawers open fully to provide easy access to entire drawer contents. High drawer sides eliminate the need for hangrails. An adjustable wire follower in each drawer keeps files upright and neat. HON® "One Key" core removable lock installed.
HON® 25"D 4 Drawer Vertical File - Letter - Black w/ Lock
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$829.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 25 in |
| Height | 52 in |
| Weight | 106 lbs |
| Min Width | 15 in |
| Max Depth | 25 in |
| Max Height | 52 in |
| Min Depth | 25 in |
| Min Height | 52 in |
| Max Width | 15 in |
Product Details
| File Size Type | Letter Size |
| Color | Black |
| Number of Drawers | 4 |
| Material | Steel |
| Base Type | Frame |
| Lock Included | Included |
| Brand | HON |